Tracer Box in Blue
SnakePit™ Tracer Box in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- SnakePit™
- Color Finish Name:
- Blue
- Diameter:
- 4-3/4 in
- Length:
- 34-3/8 in
- Product Type:
- Tracer Wire System