10 ga 500 ft. Blue Tracer Wire
Super-Flex™ 10 ga 500 ft. Blue Tracer Wire
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM B-170, ASTM B-190, ASTM B-190M, ASTM D-1238, ASTM D-1248, ASTM D-1525, ASTM D-1531, ASTM D-1693, ASTM D-1895, ASTM D-2240, ASTM D-257, ASTM D-2951, ASTM D-3417, ASTM D-3755, ASTM D-3895, ASTM D-638, ASTM D-746, ASTM D-790, ASTM D-792
- Application:
- Light Duty
- Cable or Wire Type:
- Tracer Wire
- Collection:
- Super-Flex™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Length:
- 500 ft
- Material:
- Copper, Low Carbon Steel, Plastic
- Material Type:
- HDPE
- Number of Tools Included:
- 1
- UL Listed:
- No
- Volts:
- 30V
- Wire Gauge (AWG):
- 10 ga