0 items

Corbett Lighting Argento 14-1/2 in. 100 W 1-Light Medium Pendant in Polished Nickel

C10341

Color Finish

(Pricing is for Polished Nickel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Hang straight canopy included.

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Argento
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
10-1/2 in
Energy Star Compliant
No
Height
14-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Style
Transitional
Number Of Lights
1
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday