Corbett Lighting

Ciro 60W 2-Light Candelabra E-12 Wall Sconce in Antique Silver Leaf Stainless

Part #C25612  |  Manufacturer Part #256-12

Color/Finish:
Antique Silver Leaf Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

Collection: Ciro

Color Finish: Antique Silver Leaf Stainless

Color Finish Category: Stainless Steel

Depth: 3-3/4 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 16 in

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Number Of Lights: 2

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 8-1/2 in