60W 12-Light Candelabra E-12 Incandescent Pendant in Champagne Leaf

You last purchased this on
 
Corbett Lighting

Dolce 60W 12-Light Candelabra E-12 Incandescent Pendant in Champagne Leaf

This product requires certification to purchase.
Brand image
You last purchased this on
 
Corbett Lighting

Dolce 60W 12-Light Candelabra E-12 Incandescent Pendant in Champagne Leaf

  • Fast #
  • Part #C109512
  • Item #4340427
  • Manufacturer Part #109-512
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Champagne Leaf Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Dolce
Color Finish Category:
Gold Tones
Color Finish Name:
Champagne Leaf
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
24 in
Installation Type:
Ceiling Mount
Length:
42 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Material:
Iron
Number of Lights:
12
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W
Weight:
24.2 lb
Width:
20 in