Corbett Lighting

Dolce 60W 12-Light Candelabra E-12 Island Light in Champagne Leaf

Part #C109512220P  |  Manufacturer Part #109-512-220P

Color/Finish:
Champagne Leaf

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

Collection: Dolce

Color Finish: Champagne Leaf

Color Finish Category: Gold Tones

Diameter: 20 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Capiz Shells, Crystal

Height: 24 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Down Lighting

Lighting Style: Contemporary

Material: Glass, Shell

Number Of Lights: 12

UL Listed: No

Volts: 120V

Watts: 60