15 in. 50W 3-Light Wedge Xenon Pendant in Silver Leaf with Polished Stainless
Graffiti 15 in. 50W 3-Light Wedge Xenon Pendant in Silver Leaf with Polished Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Canopy size 5 in
- A radical twist in lighting design, Graffiti is undoubtedly the rebel of modern lighting fixtures
- Number of lamp 3
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Graffiti
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver Leaf/Polished Stainless
- Diameter:
- 15 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 22 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Wedge
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Xenon
- Lighting Direction:
- Up Lighting
- Material:
- Glass
- Number of Lights:
- 3
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 50 W
- Weight:
- 15 lb
- Width:
- 15 in