Corbett Lighting

Graffiti 50 W 6-Light Pendant in Silver Leaf

Part #C15446  |  Manufacturer Part #154-46

Color/Finish:
Silver Leaf/Polished Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hang straight canopy included.

Specifications

Bulb Type: Xenon

Collection: Graffiti

Color Finish: Silver Leaf/Polished Stainless

Color Finish Category: Silver Tones

Energy Star Compliant: No

Height: 35 in

Lighting Style: Contemporary

Number Of Lights: 6

Watts: 50

Width: 26 in