50W 2-Light G9 Double Loop Xenon Wall Sconce in Silver Leaf with Polished Stainless

This product has been replaced by

No image available
2 50W G9 SCONCE *GRAFFI
Manufacturer Part #154-12-SL/SS
You last purchased this on
 
Corbett Lighting

Graffiti 50W 2-Light G9 Double Loop Xenon Wall Sconce in Silver Leaf with Polished Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
2 50W G9 SCONCE *GRAFFI
Manufacturer Part #154-12-SL/SS
Corbett Lighting

Graffiti 50W 2-Light G9 Double Loop Xenon Wall Sconce in Silver Leaf with Polished Stainless

  • Fast #
  • Part #C15412
  • Item #4340147
  • Manufacturer Part #154-12
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Silver Leaf/Polished Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Graffiti
Color Finish Category:
Stainless Steel
Color Finish Name:
Silver Leaf/Polished Stainless
Depth:
7-3/4 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Smoked Crystal
Height:
20-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
G9 Double Loop
Light Bulb Type:
Xenon
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern
Material:
Glass, Iron
Number of Lights:
2
UL Listed:
Yes
Volts:
120V
Watts:
50 W
Weight:
9.9 lb
Width:
13-1/2 in