Magic Garden MAGIC GARDEN 1LT WALL SCONCE - BLACK GRAPHITE BRONZE LEAF

Part #C27811  |  Item #7809084  |  Manufacturer Part #278-11

Type:

Wall Sconce
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed by Martyn Lawrence Bullard
  • Mouth-blown smoked glass diffusers radiate from the core of these petals, constructed of mixed metals. Hand-crafted iron flowers contrast satin black, graphite, and bronze leaf for a wild work of dramatic decorative fantasy.
  • This fixture is rated for dry locations, meaning it can be used in an indoor area that is not normally subject to dampness, which may include a location subject to temporary dampness provided ventilation is adequate to prevent any accumulation of moisture such as a bathroom
  • UL listed in compliance with the nationally recognized safety standards
  • Coco Chanel was enamored of the camellia flower, incorporating it into her designs and the outfits she wore, even working giant silk camellias into her fashion shows. The glamour and whimsical elegance of this always inspired Martyn Lawrence Bullard, so he infused this secret passion of his into his wondrous Magic Garden collection.

Documents

Specifications

ADA Compliant: No

Bulb Type: Xenon

Collection: Magic Garden

Color Finish: Black Graphite

Color Finish Category: Blacks

Depth: 4-1/4 in

ETL Listed: No

Energy Star Compliant: No

Height: 7-1/2 in

Installation Type: Wall Mount

Length: 4-1/4 in

Light Bulb Base Type: G9 Double Loop

Lighting Direction: Ambient Lighting

Lighting Style: [Transitional, Modern]

Material: Iron

Number Of Lights: 1

Sconce Type: Wallchiere

Type: Wall Sconce

UL Listed: Yes

Volts: 120V

Watts: 40

Width: 7-1/2 in