Corbett Lighting

Modernist 20 in. 60W 4-Light Candelabra E-12 Pendant in Polished Stainless with Silver Leaf and Gold Leaf

Part #C207441212  |  Manufacturer Part #207-44/12/12

Color/Finish:
Silver Leaf/Polished Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Incandescent

Collection: Modernist

Color Finish: Silver Leaf/Polished Stainless

Color Finish Category: Silver Tones

Diameter: 20 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Hardback

Height: 25-1/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Style: Contemporary

Material: Fabric

Number Of Lights: 4

UL Listed: No

Volts: 120V

Watts: 60