Corbett Lighting

Parc Royale GOLD/SILE 1 60W MED SCONCE *PARROY

Part #C6611  |  Manufacturer Part #66-11

Type:

C6611
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: Incandescent

Collection: Parc Royale

Color Finish: Gold/Silver Leaf

Color Finish Category: Gold Tones

Depth: 4 in

Height: 9 in

Indoor Outdoor: Indoor

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Material: Iron

Number Of Lights: 1

Type: C6611

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 14 in