Corbett Lighting Pulse 45 in. 40W 20-Light Candelabra E-12 Pendant in Gold Leaf

C218420

Manufacturer Part #: 218-420

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Hang straight canopy included.

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Pulse
ETL Listed
No
Height
44 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Number Of Lights
20
UL Listed
No
Volts
120V
Watts
40
Width
45 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday