St Moritz 60W 8-Light Candelabra E-12 Incandescent Chandelier in Bronze

Part #C670810  |  Item #7182886  |  Manufacturer Part #67-08/10

Color/Finish:
Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

Collection: St Moritz

Color Finish: Bronze

Color Finish Category: Bronze Tones

ETL Listed: No

Energy Star Compliant: No

Glass Type: Teastain

Height: 47 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Material: [Wrought Iron, Glass]

Number Of Lights: 8

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 36 in