Corbett Lighting

Tivoli 40W 2-Light Wall Sconce in Tivoli Silver

Part #C4912220P  |  Manufacturer Part #49-12-220P

Color/Finish:
Silver

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Tivoli

Color Finish: Silver

Color Finish Category: Silver Tones

Depth: 10 in

ETL Listed: No

Energy Star Compliant: No

Height: 21 in

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up/Down Lighting

Material: Fabric

Number Of Lights: 2

UL Listed: No

Volts: 120V

Watts: 40

Width: 15 in