Corbett Lighting

Vertigo 60 W 6-Light Medium Pendant in Bronze and Gold Leaf

Part #C11376  |  Manufacturer Part #113-76

Color/Finish:
Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: LED

Collection: Vertigo

Color Finish: Bronze

Color Finish Category: Bronze Tones

Energy Star Compliant: No

Height: 50 in

Light Bulb Base Type: Medium E-26

Lighting Style: Contemporary

Number Of Lights: 6

Watts: 60

Width: 45 in