Corded Rubber and Plastic Disposable Ear Plugs in Hi-Viz Green

Part #RFP41  |  Manufacturer Part #FP41

Color/Finish:
Hi-Viz Green

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Four flanges for safe, accurate and comfortable seal
  • Reusable hypoallergenic synthetic rubber
  • Soap and water washable
  • Available with or without a cord
  • NRR 27 dB

Specifications

Color Finish: Hi-Viz Green

Corded Cordless: Corded

Height: 1/2 in

Length: 2-1/2 in

Material: [Rubber, Plastic]

Material Type: [Synthetic Rubber, Poly]

Noise Reduction Rating: 27

Reusable: Yes

Type: RFP41

Weight: 0.01

Width: 2-1/2 in