100 W 5 Light Medium E-26 Vanity Fixture in Satin Nickel

You last purchased this on
 

100 W 5 Light Medium E-26 Vanity Fixture in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

100 W 5 Light Medium E-26 Vanity Fixture in Satin Nickel

  • Fast #
  • Part #C217562
  • Item #7239367
  • Manufacturer Part #2175-62
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Limited 1 year warranty
  • Upgrade your look with a contemporary Brushed Nickel finish
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
7-1/4 in
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Frosted
Height:
8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Material:
Metal
Number of Lights:
5
Wall Sconce Type:
Vanity
Watts:
100 W
Width:
36 in