735 Lumen LED Wall Sconce in Brushed Nickel
This product has been replaced by
Manufacturer Part #LED15008B
735 Lumen LED Wall Sconce in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited 3 year warranty
- Maintenance-free operating life of 11 years, at 12 hours per day
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Depth:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Cased Opal
- Green Product:
- Yes, Energy Star
- Height:
- 8-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lumens:
- 735
- Material:
- Glass
- Number Of Hours:
- 50000 h
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 11.4 W
- Width:
- 8 in