Cordelia Lighting

8-3/10 in. 1-Light 60W Flushmount Ceiling Fixture in White

Part #C4731WH  |  Manufacturer Part #4731-WH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ideal for closets
  • Limited 1 year warranty

Specifications

Bulb Style: Globe

Bulb Type: Incandescent

Color Finish: White

Color Finish Category: Whites

Depth: 8-3/10 in

Diameter: 6 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Mushroom

Height: 6-2/5 in

Installation Type: Flush Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: [Glass, Steel]

Number Of Lights: 1

Type: C4731WH

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 8-3/10 in