Cordova CORDOVA 5 LIGHT CHAND IN OLD

Part #C25025OLBWG  |  Item #7199607  |  Manufacturer Part #25025-OLB-WG

Type:

C25025OBWG
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires 5 Medium 60-watt bulbs (not included)
  • Comes with 6' of Chain
  • 1 Tier Chandelier
  • Sturdy steel construction
  • Suitable for Dry Locations
  • 1 Year Warranty

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Cordova

Color Finish: Old Bronze

Color Finish Category: Bronze Tones

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 23-3/4 in

Indoor Outdoor: Indoor

Installation Type: Chain Hung

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: Steel

Number Of Lights: 5

Power Source: Electric

Type: C25025OBWG

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 24-13/100 in