Cordova Safety Products
Brawler II™ L Size Fully Coated Nitrile Glove
Part #C6981L | Item #7962963 | Manufacturer Part #6981
Call for Pricing
EACH
Glove Size:
LProduct Details
Specifications
ADA Compliant: No
Application: [Automotive, Food Processing, HVAC, Metal Fabrication, Painting]
CE Approved: No
Coating: Acrylonitrile Butadiene Nitrile
Collection: Brawler II™
Disposable: No
Glove Size: L
Glove Type: Knit Wrist
ISO Specifications: ISO 9001:2000
Length: 270 mm
Material: Cotton
Reusable: Yes
Thickness: 0.45 mm