M Size Latex Gloves in Hi-Viz Green and Black

You last purchased this on
 
Cordova Safety Products

Cold Snap™ M Size Latex Gloves in Hi-Viz Green and Black

  • Fast #
  • Part #C3999M
  • Item #7470406
  • Manufacturer Part #3999M
4.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Cordova Safety Products

Cold Snap™ M Size Latex Gloves in Hi-Viz Green and Black

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • High visibility green terry shell
  • Brushed acrylic/polyester interior
  • Thermal glove with black foam latex palm coating
  • Size: Medium
  • 7-Gauge
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Cut Level 4, ANSI Cut Level 1, ANSI Cut Level 3
CE Approved:
No
Collection:
Cold Snap™
Color Finish Category:
Greens
Color Finish Name:
Hi-Viz Green, Black
Disposable:
No
Glove Size:
M
Glove Type:
Cold Weather, Construction, Drywall, Food, Forestry, Recycling, Shipping Receiving
Material:
Plastic, Foam, Rubber
Material Type:
Acrylic, Polyester, Latex
Reusable:
Yes
Temperature Range:
Up to 122 Deg F (Up to 50 Deg C)