S Size Latex Gloves in Hi-Viz Green and Black
Cold Snap™ S Size Latex Gloves in Hi-Viz Green and Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High visibility green terry shell
- Brushed acrylic/polyester interior
- Thermal glove with black foam latex palm coating
- Size: Small
- 7-Gauge
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Cut Level 4, ANSI Cut Level 1, ANSI Cut Level 3
- CE Approved:
- No
- Collection:
- Cold Snap™
- Color Finish Category:
- Greens
- Color Finish Name:
- Hi-Viz Green, Black
- Disposable:
- No
- Glove Size:
- S
- Glove Type:
- Cold Weather, Construction, Drywall, Food, Forestry, Recycling, Shipping Receiving
- Material:
- Plastic, Foam, Rubber
- Material Type:
- Acrylic, Polyester, Latex
- Reusable:
- Yes
- Temperature Range:
- Up to 122 Deg F (Up to 50 Deg C)