L Size Polyester, Cotton and Rubber Gloves in Grey and Blue
Cor-Grip™ L Size Polyester, Cotton and Rubber Gloves in Grey and Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fully coated thumbs
- Component Materials comply with all federal regulations for food contact
- Machine knit shell with blue crinkle latex palm coating
- Thickness: 10-gauge
- CE EN 388 Abrasion Resistance: 2, CE EN 388 Blade Cut Resistance: 1, CE EN 388 Tear Resistance: 4, and CE EN 388 Puncture Resistance: 2
- Launderable - wash using warm water and commercial laundry detergent without exceeding 50°C/122°F, air-dry or tumble-dry with low heat
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Collection:
- Cor-Grip™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Blue
- Disposable:
- No
- Glove Size:
- L
- Glove Type:
- Construction, Drywall, Forestry, Recycling, Shipping Receiving
- Material:
- Cotton, Latex, Plastic
- Material Type:
- Polyester
- Reusable:
- Yes
- Temperature Range:
- Up to 122 Deg F (Up to 50 Deg C)