XL Size Microporous Coverall

You last purchased this on
 
Cordova Safety Products

Defender II™ XL Size Microporous Coverall

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cordova Safety Products

Defender II™ XL Size Microporous Coverall

  • Fast #
  • Part #CMP100XL
  • Item #4779600
  • Manufacturer Part #MP100XL
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 101 2014
Clothing Size:
XL
Collection:
Defender II™
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Plastic, Microporous Film Laminate
Material Type:
Polyefin