Cordova Safety Products
L Size Nylon and Polyurethane Gloves in Black
Part #C6896CL | Item #7470521 | Manufacturer Part #6896CL
Call for Pricing
per DOZEN
Glove Size
Product Details
Specifications
ADA Compliant: No
CE Approved: No
Coating: Palm
Color Finish: Black
Color Finish Category: Blacks
Disposable: No
Glove Size: L
Glove Type: [Aerospace, Appliance Manufacturing, Small Parts Assembling, Wiring Operations]
Material: Plastic
Material Type: [Nylon, Polyurethane]
Reusable: Yes
Temperature Range: Up to 122 Deg F (Up to 50 Deg C)