Size M Vest in Hi-Visibility Orange (Case of 24)
Size M Vest in Hi-Visibility Orange (Case of 24)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Hi-vis orange polyester mesh
- 2 in reflective tape
- General purpose safety vest
- Hook & loop closure
Documents
Specifications
- ANSI:
- ANSI 107 2015, ANSI Class 2, ANSI Type R
- Application:
- General Purpose
- Clothing Size:
- M
- Color Finish Name:
- Hi-Visibility Orange
- Material:
- Plastic
- Material Type:
- Polyester
- Package Quantity:
- Case of 24
- Product Type:
- Vest