CT20 Manual Strapping Tensioner for 1/2 - 3/4 in. Wide Straps
CT20 Manual Strapping Tensioner for 1/2 - 3/4 in. Wide Straps
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- 1/2 in - 3/4 in Wide Straps
- Color Finish Name:
- Blue, Orange, Yellow
- Material:
- Plastic
- Material Type:
- Polyester
- Maximum Temperature:
- -100
- Minimum Temperature:
- -40
- Weight:
- 2.9 lb
- Width:
- 2-19/20 in