Cornerstone 60W 1-Light Medium Outdoor Post Lantern with Clear Seeded Glass in Textured Black

N60996

Color Finish

(Pricing is for Textured Black)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Replaceable light source

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Cornerstone
Color Finish
Textured Black
Color Finish Category
Blacks
ETL Listed
No
Energy Star Compliant
No
Height
14-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Transitional
Number Of Lights
1
Power Source
Electric
UL Listed
No
Volts
120V
Watts
60
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday