10-1/2 in. Folding Saw
This product has been replaced by
Manufacturer Part #RS 7262D
10-1/2 in. Folding Saw
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Commercial
- Blade Length (in):
- 10-1/2 in
- Coating:
- Chrome Plated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Compression
- Flow Rate:
- 8.67 gpm
- Length:
- 10-1/2 in
- Material:
- Brass, Metal
- Pressure - Maximum:
- 125 psi
- Saw Type:
- Folding