Corona Clipper

10-1/2 in. Pruning Saw

Part #CPS4050  |  Manufacturer Part #PS 4050

Blade Length:

10-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Folding design for easy carrying and storage
  • Curved steel blade: 10-1/2"
  • Wing-nut: loosen to open and close blade, tighten firmly to secure in place
  • Wooden handle
  • One year limited warranty

Specifications

Blade Length: 10-1/2 in

Blade Material: Alloy Steel

Handle Material: Hardwood

Number of Tools Included: 1

Teeth Per Inch: 5

Tool Type: Pruner

Type: CPS4050