3 in 1-1/2 in Bypass

You last purchased this on
 
Corona Clipper

3 in 1-1/2 in Bypass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Corona Clipper

3 in 1-1/2 in Bypass

  • Fast #
  • Part #CFL3460
  • Item #7252344
  • Manufacturer Part #FL 3460
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Resharpenable, non-stick PTFE coated high-carbon steel blades
  • 4-Bar compound linkage for cutting power
  • Compound cutting action cuts branches up to 1-1/2" in diameter
  • Limited warranty
  • Foam grips: 8"
  • Fiberglass handle: 24"
  • Requires Certification

Specifications

Adjustable:
No
Blade Length (in):
3 in
Blade Material:
Steel
Blade Width (in):
1-1/10 in
Color Finish Category:
Reds
Color Finish Name:
Red
Cutting Capacity:
1-1/2 in
GSA Approved:
No
Handle Length (in):
24 in
Handle Material:
Fiberglass
Handle Type:
Grip
Tool Type:
Bypass