Aluminum Alloy Trowel

You last purchased this on
 
Corona Clipper

Aluminum Alloy Trowel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Corona Clipper

Aluminum Alloy Trowel

  • Fast #
  • Part #CCT3010I
  • Item #7252337
  • Manufacturer Part #CT 3010I
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • It offers a no-slip comfortable grip
  • Wide 3 in blade
  • A basic item for every meter reader out there
  • Cushioned grip
  • Lightweight, one-piece, polished aluminum alloy
  • Requires Certification

Documents


Specifications

Application:
Gardening
Blade Material:
Aluminum Alloy
Blade Width (in):
3 in
Color Finish Name:
Red
Handle Type:
Cushion Grip
Length:
12-1/2 in
Tool Type:
Trowel
Weight:
0.5 lb