Corona Clipper 30 in. 15 ga Drain Spade

CSS28010

Handle Length in

30 in

$37.7

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Ash wood handle with d-grip: 30"
  • Digs deep, round-bottom drains and trenches
  • Forward-turned steps for firm footing
  • Limited warranty
  • Slightly tapered and cupped blade: 16" with rounded end
  • Steel rivet for strong head-to-handle connection
  • Tempered steel: 14 ga
  • Textured epoxy finish protects head against rust

SPECIFICATIONS

Blade Length
15-9/10 in
Blade Material
Steel
Blade Width
4-1/2 in
Color Finish
Black
Gauge
15
Handle Length in
30 in
Handle Material
Ash Wood
Handle Type
D-handle
Shovel Head Type
Spade

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday