30 in. Scoop Shovel
30 in. Scoop Shovel
Frequently Purchased Together
Product Details
- Designed for efficient moving of light, loose material
- Western-style scoop head with reinforced ribs for heavy duty applications
- Heavy duty gauge for greater strength and long service life
- Corrosion-Resistant
- No-Spark
- For general light duty use and clean up
Documents
Specifications
- Blade Length (in):
- 17-1/2 in
- Blade Material:
- Plastic
- Blade Width (in):
- 14-1/2 in
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Handle Length (in):
- 30 in
- Handle Material:
- Hardwood
- Handle Type:
- D-grip
- Material:
- Plastic
- Shovel Head Type:
- Round
- Tool Type:
- Scoop Shovel
- Type:
- CSS42011