36 in. Pick and Mattock

Part #CPM41000  |  Item #7252332  |  Manufacturer Part #PM 41000

$ 42.99 EACH

Handle Length in :

36 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Versatile tool for working in hard soils and rocky terrain
  • Pick point for fracturing, prying rock
  • Mattock blade for breaking up dense, heavy soil
  • Forged steel head for maximum strength
  • Hickory wood handle: 36"
  • Shock-absorbing poly guard
  • Limited lifetime warranty

Specifications

Handle Length in : 36 in

Handle Material: Wood

Material: Forged Steel

Number of Tools Included: 1

Type: CPM41000

Weight: 5