48 in. 16 ga Round-Point Shovel
48 in. 16 ga Round-Point Shovel
Frequently Purchased Together
Product Details
- Tempered steel: 15 ga
- Ash wood handle: 48"
- Round point head with sharpened edge for general digging
- Textured epoxy finish protects head against rust
- Limited warranty
- Forward-turned steps for firm footing
- Steel rivet for strong head-to-handle connection
Specifications
- Blade Length (in):
- 11-4/5 in
- Blade Material:
- Steel
- Blade Width (in):
- 8-7/10 in
- Color Finish Name:
- Black
- Gauge (metal):
- 15 ga
- Handle Length (in):
- 48 in
- Handle Material:
- Wood
- Shovel Head Type:
- Round
- Tool Type:
- Shovel
- Type:
- CSS26000