48 in. Hole Digger

You last purchased this on
 
Corona Clipper

48 in. Hole Digger

This product requires certification to purchase.
Brand image
You last purchased this on
 
Corona Clipper

48 in. Hole Digger

  • Fast #
  • Part #CPD20000
  • Item #7252342
  • Manufacturer Part #PD 20000
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Tempered steel head: 14 ga
  • Ash wood handles: 48 in
  • Digs: 4-3/4 in diameter post holes
  • Pre sharpened-blade edge for easy ground penetration, slices through small roots
  • Limited warranty
  • Requires Certification

Documents


Specifications

Blade Length (in):
7 in
Blade Material:
Tempered Steel
Blade Width (in):
4-7/10 in
Handle Length (in):
48 in
Handle Material:
Ash Wood
Number of Tools Included:
1
Tool Type:
Hole Digger