8 in. Shrub Rake

You last purchased this on
 
Corona Clipper

8 in. Shrub Rake

This product requires certification to purchase.
Brand image
You last purchased this on
 
Corona Clipper

8 in. Shrub Rake

  • Fast #
  • Part #CRK62000
  • Item #4243178
  • Manufacturer Part #RK 62000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Tempered steel head for durability and long service life
  • Apply light pressure for debris removal without damage to plant feeder roots
  • Narrow head for working between closely spaced plants
  • Wooden handle
  • Limited lifetime warranty
  • Double crimps hold each tine in place
  • Two rivets secure head to handle
  • Requires Certification

Specifications

Handle Length (in):
54 in
Handle Material:
Wood
Material:
Tempered Steel
Number of Tines:
11
Number of Tools Included:
1
Rake Type:
Shrub Rake
Width:
8 in