9 in. Shear

You last purchased this on
 
Corona Clipper

9 in. Shear

This product requires certification to purchase.
Brand image
You last purchased this on
 
Corona Clipper

9 in. Shear

  • Fast #
  • Part #CAH4220
  • Item #7252343
  • Manufacturer Part #AH 4220
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Steel blades: 1 serrated and 1 non-stick coated
  • Aluminum inch handles: 11-1/2"
  • Compound cutting action
  • One year limited warranty
  • Plastic grips
  • Requires Certification

Specifications

Blade Length (in):
9 in
Handle Material:
Aluminum
Handle Type:
Ergonomic
Length:
19 in
Tool Type:
Shear