Aluminum Alloy Weeder
Aluminum Alloy Weeder
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- One-piece aluminum head is lightweight and durable
- Cushioned non-slip grip for comfort
- Get at weeds' roots with a tapered 7-1/4" long blade
- Lightweight, one-piece, polished aluminum alloy
- Cushioned grip
- Ideal for digging or weeding
- Limited warranty
Documents
Specifications
- Application:
- Digging, Gardening, Weeding
- Blade Length (in):
- 7-1/4 in
- Blade Material:
- Aluminum Alloy
- Color Finish Name:
- Red
- Handle Type:
- Cushion Grip
- Length:
- 1-14/25 in
- Material:
- Aluminum Alloy
- Tool Type:
- Weeder