2-1/2 in 1 in Bypass
Classic Cut® 2-1/2 in 1 in Bypass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Slant-ground, narrow-profile hook
- Sap groove keeps blades from sticking
- Fully heat-treated, forged steel alloy construction blade designed for easy cutting up to 1 inch diameter
- Wire-cutting notch
Specifications
- Application:
- Commercial
- Blade Length (in):
- 2-1/2 in
- Blade Material:
- Steel
- Collection:
- Classic Cut®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Cutting Capacity:
- 1 in
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Compression
- Flow Rate:
- 3.47 gpm
- GSA Approved:
- No
- Material:
- Steel
- Pressure - High:
- 60
- Pressure - Maximum:
- 125 psi
- Tool Type:
- Bypass