2-3/10 in 3/4 in Bypass

You last purchased this on
 
Corona Clipper

Classic Cut® 2-3/10 in 3/4 in Bypass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Corona Clipper

Classic Cut® 2-3/10 in 3/4 in Bypass

  • Fast #
  • Part #CBP3160
  • Item #1675691
  • Manufacturer Part #BP 3160
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Forged steel construction for maximum strength
  • Resharpenable high carbon steel blade
  • Professional-grade precision from the first cut to the last
  • Limited lifetime warranty
  • Non-slip grip for greater control
  • Built-in lock
  • Requires Certification

Specifications

Blade Length (in):
2-3/10 in
Blade Material:
Forged Steel
Blade Width (in):
1 in
Collection:
Classic Cut®
Color Finish Name:
Red
Cutting Capacity:
3/4 in
GSA Approved:
No
Handle Length (in):
3-1/2 in
Handle Material:
Steel
Handle Type:
Grip
Length:
8-1/4 in
Tool Type:
Bypass