Corona Clipper DualLink™ 15 in. Tree Saw and Pruner

CTP4212

Blade Length

12 in

$83.15

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Dual compound pruning lever provides added power while reducing cutting effort
  • Fiberglass handle
  • Limited warranty
  • Tempered steel pruning head for precise, clean cuts of branches up to 1" diameter
  • Tempered steel saw blade for sawing branches up to 7" diameter
  • Twist-lock adjustment reaches up to 12'

SPECIFICATIONS

Blade Length
12 in
Blade Material
Alloy Steel
Collection
DualLink™
Handle Material
Fiberglass
Length
12 ft
Number of Tools Included
1
Tool Type
Pruner

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday