Steel and Wood Wheelbarrow with Wood Handle
Steel and Wood Wheelbarrow with Wood Handle
Frequently Purchased Together
Product Details
- Reinforced steel front tray braces for added support and stability
- 4-Ply, knobby tire for added traction and longer wear
- 1.4 Mm wrinkle-free, extra-heavy duty, powder coated steel tray for durability
- Contractor-grade hardwood handles
- 16 in Pneumatic Tire
- Quick Connect System™ For Fast Assembly
- Ball bearings for years of smooth performance and grease fittings for easy lubricating
Documents
Specifications
- Capacity:
- 6 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Handle Length (in):
- 60 in
- Handle Material:
- Wood
- Length:
- 60 in
- Material:
- Steel
- Type:
- CWB2506K