Corp Stop Wrench

You last purchased this on
 
Sharp Iron Group

Corp Stop Wrench

This product requires certification to purchase.
You last purchased this on
 
Sharp Iron Group

Corp Stop Wrench

  • Fast #
  • Part #SJGPV0021
  • Item #4933344
  • Manufacturer Part #JGPV0021
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Great for operating hard to open and close curb stops
  • This 2 sided wrench fits corporation stops from 3/4" to 1"
  • Hackensack corporation stop wrench
  • Its unique offset design provides comfortable ergonomic grip and allows the ends to get in to the tightest places
  • Requires Certification

Specifications

Color Finish Name:
Blue
Material:
Steel
Tool Type:
Wrench