1/2 in. x 10 ft Sch. 80 CPVC Pipe Plain End
1/2 in. x 10 ft Sch. 80 CPVC Pipe Plain End
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM F-437, ASTM F-439, ASTM F-441, ASTM F-441M
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed -:
- No
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 900
- NSF Certified:
- No
- PipeTubing Size:
- 1/2 in
- Schedule Class:
- 80
- Temperature Range:
- Up to 900 Deg F
- UL Listed:
- No