2-1/2 x 1-1/2 in. CPVC Schedule 80 Female Bushing
2-1/2 x 1-1/2 in. CPVC Schedule 80 Female Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Xirtec CPVC Schedule 80 Reducer Bushing Spig x Fpt
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D-1784, ASTM D-792, ASTM D-638, ASTM D-256, ASTM D-695, ASTM D-696, ASTM D-648
- Application:
- Waterworks, Semiconductor, Pharmaceutical, Irrigation
- Clean Bagged:
- No
- End Connection 1:
- Spigot
- End Connection 2:
- FPT
- End Connections:
- Spigot x FPT
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2-1/2 in x 1-1/2 in
- Fitting Type:
- Bushing
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 11400 psi
- Schedule Class:
- 80