2-1/2 x 2 in. Spigot x Socket 300# Schedule 80 CPVC Bushing

You last purchased this on
 
Chemtrol

Corzan® 2-1/2 x 2 in. Spigot x Socket 300# Schedule 80 CPVC Bushing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chemtrol

Corzan® 2-1/2 x 2 in. Spigot x Socket 300# Schedule 80 CPVC Bushing

  • Fast #
  • Part #C5118LK
  • Item #4850381
  • Manufacturer Part #CB11350
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61-G, ANSI 372
ASTM:
ASTM F-439
Clean Bagged:
No
Collection:
Corzan®
Color Finish Name:
Light Grey
End Connection 1:
Spigot
End Connection 2:
Socket Weld
End Connections:
Spigot x Socket Weld
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2 in
Fitting Sizes:
2-1/2 in x 2 in
Fitting Type:
Bushing
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
210
NSF:
NSF 14, NSF 61-G, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
2000 psi
Pressure Class:
300#
Schedule Class:
80
Type:
C5118LK